KNOPP 44030 K-3 PHSE SEQUENCE IND

Item #: 254796

Cat #: 44030

UPC: 783972440301

to view pricing and more.
Documents & Guides
KNOPP 44030 K-3 PHSE SEQUENCE IND

Overview

KNOPP 44030 K-3 PHSE SEQUENCE IND
Also known as: 783972440301, 44030

Specifications

Length: 36 in
Volts AC: 600
Length: 36 in
Volts AC: 600