Cable Tie, Standard, 14.5" Long, Heat Stabilized Nylon, Black, 100/Pack

Item #: 25480

Cat #: PLT4S-C30

UPC: 074983547845

to view pricing and more.
Cable Tie, Heat Stabilized Nylon, Standard Cross Section, Black, 14.5 Inch Long, .190 Inch Wide, 4" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie, Heat Stabilized Nylon, Standard Cross Section, Black, 14.5 Inch Long, .190 Inch Wide, 4" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Also known as: 074983547845, PLT4S-C30

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 14.500 in
Family / Style: Pan-Ty®