2
more

to view pricing and more.
Documents & Guides
Pump Pliers With Unique Jaw Design Provides Multiple Points Of Contact For Maximum Torque, Gripping Surface With More Specially Hardened Teeth For Reduced Wear And Positive Grip, Durable Construction Makes These Classic Style Pump Pliers Tough Enough To Handle The Job, Pump Pliers With Quick-Adjust Rivet Allows One-Handed Fast, Easy Adjustment Of Plier Jaws, Compact, Narrow Design For Easy Work In Small Or Hard To Reach Spaces, Plastic Dipped Handles Provide Comfort And Bright Color That Is Easy To Spot In Low Light Environments, Secure Tongue And Groove Design For Non-Slip Grip, Even With Heavy Pressure
Overview
Pump Pliers With Unique Jaw Design Provides Multiple Points Of Contact For Maximum Torque, Gripping Surface With More Specially Hardened Teeth For Reduced Wear And Positive Grip, Durable Construction Makes These Classic Style Pump Pliers Tough Enough To Handle The Job, Pump Pliers With Quick-Adjust Rivet Allows One-Handed Fast, Easy Adjustment Of Plier Jaws, Compact, Narrow Design For Easy Work In Small Or Hard To Reach Spaces, Plastic Dipped Handles Provide Comfort And Bright Color That Is Easy To Spot In Low Light Environments, Secure Tongue And Groove Design For Non-Slip Grip, Even With Heavy Pressure
Klein Klaw™ Pump Pliers feature a unique curved jaw that provides multiple points of contact for maximum torque and grip. The gripping surface of the jaw is also lined with especially hardened teeth that reduce wear and provide positive grip. Durable construction makes these Classic style pump pliers tough enough to handle the job.
Also known as: 092644730351, D5057
Specifications
| Length: | 7 in |
| Length: | 7 in |