Light Curtain, Pair, 1600mm Height, 14mm Resolution, 160 Beam

Item #: 254931

Cat #: 440L-P4J1600YD

UPC: 611320943948

to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, 1600 mm Protected Height, 14 mm Resolution, 160 Beam

Overview

Light Curtain, GuardShield, Pair, 1600 mm Protected Height, 14 mm Resolution, 160 Beam

Protect personnel and equipment with Allen-Bradley® GuardShield™ presence sensing safety devices. GuardShield safety light curtains offer two retroreflective muting sensors, allowing work cell access without stopping all processes. Catalog item 440L-P4J1600YD is a GuardShield safety light curtain from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and GuardShiled are trademarks of Rockwell Automation, Inc.

Also known as: 611320943948, 440L-P4J1600YD

Specifications

Type: Light Curtain, Pair
Range: 14 mm
Height: 1600 mm
Size: 160 beams
Type: Light Curtain, Pair
Height: 1600 mm
Range: 14 mm
Size: 160 beams