Cable Tie, 14.5L (368mm), Light-Heavy, N

Item #: 25495

Cat #: PLT4H-TL120

UPC: 074983539598

to view pricing and more.
Pan-Ty® locking tie, light-heavy cross section, 14.5 (368mm) length, nylon 12, black.

Overview

Pan-Ty® locking tie, light-heavy cross section, 14.5 (368mm) length, nylon 12, black.
Also known as: 074983539598, PLT4H-TL120

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Length: 14.500 in
Material: Nylon 12
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Weight Capacity: 120 lbs
Material: Nylon 12
Family / Style: Pan-Ty®
Width: 0.300 in
Length: 14.500 in
Size: Light-Heavy
Product Thickness: 0.075 in