Blue ENT, 2", 500' Reel

Item #: 25499
Cat #: 12011-500
UPC: 034481002833
Sign In or Register to view pricing and more.
Documents & Guides
ENT Flexible Raceway, Size 2 Inch, Nominal Inner Diameter 2.030 Inches, Nominal Outer Diameter 2.375 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 500 Feet

Overview

ENT Flexible Raceway, Size 2 Inch, Nominal Inner Diameter 2.030 Inches, Nominal Outer Diameter 2.375 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 500 Feet
Flex-Plus Blue ENT is a nonmetallic flexible raceway for use in walls, floors, and non-plenum ceilings. It's lightweight, hand bendable, and free from sharp edges, which reduces installation time and saves money.
Also known as: 034481002833, 12011-500

Specifications

Color: Blue
Length: 500 ft
Diameter: 2 in
Color: Blue
Diameter: 2 in
Length: 500 ft

Customer Reviews

No reviews for this product
(0)