Fuse, 2-1/4 Amp Time-Delay Midget, Fibre, 13/32" x 1-1/2", 500V

Item #: 25506

Cat #: FNQ-2-1/4

UPC: 051712786256

to view pricing and more.
Documents & Guides
2-1/4 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents

Overview

2-1/4 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents
Also known as: 051712786256, FNQ-2-1/4

Specifications

Volts AC: 500
Speed: Time Delay
Type: Fuse, General Purpose
Class: Midget
Amps: 2.250
Interrupt Rating DC: 10 kA
Volts AC: 500
Type: Fuse, General Purpose
Amps: 2.250
Speed: Time Delay
Class: Midget
Interrupt Rating DC: 10 kA