NEMA Combo Starter, Type S, nonfusible disconnect, Size 0, 18A, 5 HP @ 600 VAC polyphase, 120VAC, N1

Item #: 255060

Cat #: 8538SBG11V81CFF4P1TX11

UPC: 785901019664

to view pricing and more.
Documents & Guides
NEMA Combination Starter, Type S, nonfusible disconnect, Size 0, 18A, 5 HP at 600 VAC polyphase, 120 VAC coil, NEMA 1

Overview

NEMA Combination Starter, Type S, nonfusible disconnect, Size 0, 18A, 5 HP at 600 VAC polyphase, 120 VAC coil, NEMA 1
Also known as: 785901019664, 8538SBG11V81CFF4P1TX11

Specifications

IP/NEMA Rating: NEMA 1
Type: Non-Fusible, Combination Starter
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Non-Fusible, Combination Starter