Diesel Locomotive Cable, 6 AWG, 2 kV

Item #: 255089

Cat #: DLO6

UPC:

to view pricing and more.
Documents & Guides
Diesel Locomotive Cable, 6 AWG, Stranded, Copper, 2000 Volts, DLO

Overview

Diesel Locomotive Cable, 6 AWG, Stranded, Copper, 2000 Volts, DLO
Also known as: DLO6

Specifications

Material: Copper
Color: Black
Conductors: 1
Gauge: 6 AWG
Material: Copper
Conductors: 1
Color: Black
Gauge: 6 AWG