4" AC Onyx LED Retrofit Baffle with Selectable CCT, up to 900lm, 11.5W, White

Item #: 2551226

Cat #: NOXAC-432TWWW

UPC: 732180831913

to view pricing and more.
4" AC Onyx LED Retrofit Baffle with Selectable CCT, up to 900lm, 11.5 Watts, White Finish

Overview

4" AC Onyx LED Retrofit Baffle with Selectable CCT, up to 900lm, 11.5 Watts, White Finish

4” AC Onyx Retrofit Series requires no driver and allows for a sleek design. Spun aluminum construction provides clean sharp edges and is suitable for use with most 4” recessed housings. Deep-regressed optics and round aperture deliver even and glare-free illumination.

Also known as: 732180831913, NOXAC-432TWWW

Features & Benefits

  • AC LED (No Driver)
  • Dimmable
  • Certified to the high efficacy requirements of California Title 24 JA8-2025
  • Five color temperatures in each fixture
  • Includes medium base socket adapter for easy retrofitting in 4″ recessed housings

Specifications

Color: White
Lumens: 900
Diameter: 4 in
Wattage: 11.500
Light Technology: LED
Color Temperature: Selectable
Color: White
Diameter: 4 in
Light Technology: LED
Lumens: 900
Wattage: 11.500
Color Temperature: Selectable