RAIN HOOD 800X300

Item #: 2551330

Cat #: ARF08030R5

UPC: 783510450120

Sign In or Register to view pricing and more.

Overview

RAIN HOOD 800X300

A mild steel rain hood provides shelter via a sloped roof and protects installed components from accumulated water dripping into the enclosure when the door is opened.

Also known as: 783510450120, ARF08030R5

Specifications

Color: Light Gray
Material: Steel
Height: 46.200 in
Width: 31.500 in
Finish: Powder Coated
Depth: 11.810 in
Color: Light Gray
Height: 46.200 in
Finish: Powder Coated
Material: Steel
Width: 31.500 in
Depth: 11.810 in