Fuse, Amp-Trap®, 600V AC/DC, 1/10A, Fast-Acting, Midget, ATM Series  

Item #: 255157

Cat #: ATM1/10

UPC: 782001900649

to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC/DC, 1/10 Amp, Fast-Acting, Midget, ATM Series  

Overview

Fuse, Amp-Trap®, 600 Volt AC/DC, 1/10 Amp, Fast-Acting, Midget, ATM Series  

Amp-Trap ATM midget fast-acting fuses are rated 600VAC and 600VDC with a 100kA interrupting rating. These ratings give the ATM a wide range of applications not covered by other midget fuses. In addition, ratings of 30/35, 30/40 and 30/50 amperes are offered for specific applications such as capacitor protection. 600 Volts 0.1 amps ATM series.

Also known as: 782001900649, ATM1/10

Specifications

Speed: Fast Acting
Type: Fuse
Mounting: Clip
Class: Midget
Amps: 0.100
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Mounting: Clip
Amps: 0.100
Type: Fuse
Class: Midget
Interrupt Rating DC: 100 kA