Cable Tie, Light-Heavy, 14-1/2" Long, Heat Stabilized Nylon, 250/PK

Item #: 25519

Cat #: PLT4H-TL30

UPC: 074983539581

to view pricing and more.
Cable Tie, 14.5", Heat Stabilized Nylon, Light-Heavy Cross Section, Black, Pack of 250

Overview

Cable Tie, 14.5", Heat Stabilized Nylon, Light-Heavy Cross Section, Black, Pack of 250

Panduit PLT4H-TL30 Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-heavy cross section 14.5” (368mm) length. For Indoor use and high temperature applications, made of heat stabilized Nylon 6.6, are black in color and come in packages of 250.

Also known as: 074983539581, PLT4H-TL30

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.500 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Weight Capacity: 120 lbs
Length: 14.500 in
Family / Style: Pan-Ty®
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in