
1.5A Time-Delay Midget Fuse, Fibre, 13/32" x 1-1/2", 500V
Item #: 25529
Cat #: FNQ-1-1/2
UPC: 051712786249
to view pricing and more.
Documents & Guides
1-1/2 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents
Overview
1-1/2 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712786249, FNQ-1-1/2
Specifications
| Diameter: | 13/32 in |
| Volts AC: | 500 |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Color: | Orange |
| Mounting: | Cartridge |
| Class: | Midget |
| Amps: | 1.500 |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Color: | Orange |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 500 |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Amps: | 1.500 |