
4" Square Box, 1-1/2" Depth, Welded, Steel
Item #: 255317
Cat #: 4SB-MKO
UPC: 835243001145
to view pricing and more.
Documents & Guides
4 Inch Square Box, 1-1/2 Inch Depth, Welded, MKO Knockouts, Steel
Overview
4 Inch Square Box, 1-1/2 Inch Depth, Welded, MKO Knockouts, Steel
Orbit Industries' 4" Square (4S) Boxes and Extension Rings are used in the installation of lighting fixtures, switches, and receptacles. They are constructed from 16 gauge galvanized steel. The 1-1/2" deep, welded boxes have multiple 1/2" and 3/4" knockouts. Selected models include a bracket, such as the FB bracket for offset mounts on the sides of studs, the B bracket for face mounts, or the AB brackets for side and face mounts. Non-bracketed boxes have a raised ground emboss.
Also known as: 835243001145, 4SB-MKO
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |