
750 MCM THHN/THWN-2 Stranded Copper, Black, 2000'
Item #: 255381
Cat #: THHN750STR37BLK2000RL
UPC: 980100234492
to view pricing and more.
Documents & Guides
750 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2000 ft. Reel.
Overview
750 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100234492, THHN750STR37BLK2000RL
Specifications
| Gauge: | 750 kcmil |
| Jacket: | PVC |
| Material: | Copper |
| Color: | Black |
| Volts AC: | 600 |
| Conductors: | 1 |
| Length: | 2000 ft |
| Stranding: | Stranded |
| Package Type: | Reel |
| Gauge: | 750 kcmil |
| Material: | Copper |
| Volts AC: | 600 |
| Length: | 2000 ft |
| Package Type: | Reel |
| Jacket: | PVC |
| Color: | Black |
| Conductors: | 1 |
| Stranding: | Stranded |