Fuse, Amp-Trap®, 600VAC, 300VDC, 225A, Fast-Acting, Class J, A4J Series  

Item #: 255385

Cat #: A4J225

UPC: 782001960384

to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 225 Amp, Fast-Acting, Class J, A4J Series  

Overview

Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 225 Amp, Fast-Acting, Class J, A4J Series  

Amp-Trap fast-acting A4J fuses deliver excellent current-limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current-limiting capability.

Also known as: 782001960384, A4J225

Specifications

Speed: Fast Acting
Type: Fuse
Amps: 225
Class: J
Mounting: Clip
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Amps: 225
Mounting: Clip
Type: Fuse
Class: J
Interrupt Rating DC: 100 kA