Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 2553914

Cat #: UTP28X50GY

UPC: 074983031146

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 50ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 50ft.
Also known as: 074983031146, UTP28X50GY

Specifications

Material: Copper
Color: International Gray
Material: Copper
Color: International Gray