14A19/LED/827/120V/D/4PK

Item #: 2554100

Cat #: S11422

UPC: 045923114229

to view pricing and more.
Documents & Guides
14 Watt A19 LED; 2700K; Dimmable; Medium Base; 230 deg. Beam Angle; 4-pack

Overview

14 Watt A19 LED; 2700K; Dimmable; Medium Base; 230 deg. Beam Angle; 4-pack

Satco's S11422 14-watt LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable white bulbs. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923114229, S11422

Specifications

Material: Polycarbonate, Plastic
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 14
Lumens: 1600
Color Temperature: 2700 (Warm White)
Angle: 230°
Light Technology: LED
Dimmable: Yes
Material: Polycarbonate, Plastic
Volts AC: 120
Wattage: 14
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 1600
Angle: 230°
Dimmable: Yes