Cable Tie, Standard, 7.4" Long, Nylon, Blue, 1000/Pack

Item #: 25542

Cat #: PLT2S-M6

UPC: 074983549221

to view pricing and more.
Cable Tie, Nylon, Standard Cross Section, Blue, 7.4 Inch Long, .190 Inch Wide, 2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 1000

Overview

Cable Tie, Nylon, Standard Cross Section, Blue, 7.4 Inch Long, .190 Inch Wide, 2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 1000
Also known as: 074983549221, PLT2S-M6

Specifications

Color: Blue
Width: 0.190 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Blue
Size: Standard
Material: Nylon
Product Thickness: 0.052 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.400 in
Family / Style: Pan-Ty®