This product may not be available in all locations.
3
more

Current Transformer, Split Core, Powerlogic, 600A, Size 3, 600VAC
Item #: 255430
Cat #: 3090SCCT063
UPC: 785901000471
to view pricing and more.
Current Transformer, Split Core, Powerlogic, 600 Amp, Size 3, 600 Volt AC
Overview
Current Transformer, Split Core, Powerlogic, 600 Amp, Size 3, 600 Volt AC
Energy and power meters provide all the measurement capabilities required to monitor an electrical installation in a single 96x96 mm unit. Two variants are available with LED and LCD display options.
Also known as: 785901000471, 3090SCCT063
Specifications
| Type: | Current Transformer, Split Core |
| Amps: | 600 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Type: | Current Transformer, Split Core |
| Volts AC: | 600 |
| Amps: | 600 |
| Standards: | California Proposition 65 |