4" PVC 90° Elbow, 60" Radius, Schedule 40, Gray

Item #: 2554460

Cat #: UA9IN

UPC: 034481227663

to view pricing and more.
4 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray
Also known as: 034481227663, UA9IN

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Color: Gray
Diameter: 4 in
Material: PVC
Angle: 90°