SEOOW Portable Cord, 8/4, Black, 250'

Item #: 255453

Cat #: SEOOW84BLK250RL

UPC:

to view pricing and more.
Documents & Guides
SEOOW Portable Cord, 8/4, Black, 250'

Overview

SEOOW Portable Cord, 8/4, Black, 250'
Also known as: SEOOW84BLK250RL

Specifications

Length: 250 ft
Material: Copper
Color: Black
Conductors: 4
Gauge: 8 AWG
Length: 250 ft
Color: Black
Gauge: 8 AWG
Material: Copper
Conductors: 4