5.5G16.5/LED/CL/927/120V/E12/2

Item #: 2554713

Cat #: S21813

UPC: 045923218132

to view pricing and more.
Documents & Guides
5.5 Watt G16.5 LED; Clear; Candelabra Base; 2700K; 500 Lumens; 120 Volt; 2-Pack

Overview

5.5 Watt G16.5 LED; Clear; Candelabra Base; 2700K; 500 Lumens; 120 Volt; 2-Pack

Satco's S21813 5.5-watt clear, LED G16.5 bulb with a candelabra base is dimmable and offers warm white light and a 300 degree beam spread. Wet rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218132, S21813

Features & Benefits

  • Warm white light
  • Wet rated for indoor use
  • Enclosed Rated Lamp
  • MOL: 3.11 Inches, MOD: 1.97 Inches
  • G16.5 Bulb Shape

Specifications

Shape: G16-1/2 (Globe)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 5.500
Dimmable: Yes