1-1/8 Amp Time-Delay Midget Fuse, Fibre, 13/32" x 1-1/2", 500V

Item #: 25548

Cat #: FNQ-1-1/8

UPC: 051712786232

to view pricing and more.
Documents & Guides
1-1/8 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents

Overview

1-1/8 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents
Also known as: 051712786232, FNQ-1-1/8

Specifications

Volts AC: 500
Speed: Time Delay
Type: Fuse
Amps: 1.125
Class: Midget
Interrupt Rating DC: 10 kA
Volts AC: 500
Type: Fuse
Class: Midget
Speed: Time Delay
Amps: 1.125
Interrupt Rating DC: 10 kA