
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Manor House; Fixture Material: Steel Body, Steel Chain, Glass Bowl; Fixture Finish: Weathered Iron Body, Weathered Iron Chain,clear Seeded Bowl; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabratorpedo; Number Of Lamps: 6; Mounting: Center Lock-up; Width: 21-3/4 In; Height:24-3/4 In, 62-3/4 In With Chain; Wire Length: 144 In; Chain Length: 36 In; Lampincluded: No; Diffuser Size: 16-1/8 In Diameter; Connection: Mounted To Box
Overview
Sea Gull Lighting; Pendant Light; Manor House; Fixture Material: Steel Body, Steel Chain, Glass Bowl; Fixture Finish: Weathered Iron Body, Weathered Iron Chain,clear Seeded Bowl; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabratorpedo; Number Of Lamps: 6; Mounting: Center Lock-up; Width: 21-3/4 In; Height:24-3/4 In, 62-3/4 In With Chain; Wire Length: 144 In; Chain Length: 36 In; Lampincluded: No; Diffuser Size: 16-1/8 In Diameter; Connection: Mounted To Box
Also known as: 785652650178, 6501-07
Specifications
No Specifications Available