Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Both

Item #: 25550

Cat #: 800T-H33H

UPC: 781180238697

to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Both, D018 Key Code, 3 Normally Open, 3 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Both, D018 Key Code, 3 Normally Open, 3 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 781180238697, 800T-H33H

Specifications

Size: 30 mm
Type: 2-Position, Keyed, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Type: 2-Position, Keyed, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4