Category 6 Copper Cable, CMP, Orange, 1000' Pull-Pac®, Standards Compliant

Item #: 2555207

Cat #: 7131105

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
GenSPEED® 6 Category 6 Plenum, Copper Cable, 24 AWG, 4-Twisted Pair, Unshielded, Indoor, Orange, 300V, 1000' Pull-Pac®, Standards Compliant

Overview

GenSPEED® 6 Category 6 Plenum, Copper Cable, 24 AWG, 4-Twisted Pair, Unshielded, Indoor, Orange, 300V, 1000' Pull-Pac®, Standards Compliant

Prysmian's GenSPEED® 6 Category 6 cables offer versatile, high-performance Ethernet solutions with Plenum and Riser options for challenging installations.

Also known as: 7131105

Specifications

Type: Plenum, CMP
Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Color: Orange
Jacket: PVC
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Insulation: FEP
Package Type: Pull Pac
Type: Plenum, CMP
Volts AC: 300
Color: Orange
Material: Copper
Shielding: Unshielded
Package Type: Pull Pac
Gauge: 24 AWG
Length: 1000 ft
Jacket: PVC
Conductors: 4 Pair
Insulation: FEP