Relay, Industrial, Heavy Duty, Blank Contacts, 10A, 240VAC, Coil

Item #: 255531

Cat #: 700-P000A2

UPC: 662073729488

to view pricing and more.
Documents & Guides
Relay, Industrial, Heavy Duty, Blank Contacts, 10 Amp, 240 Volt AC, Coil, NEMA Style

Overview

Relay, Industrial, Heavy Duty, Blank Contacts, 10 Amp, 240 Volt AC, Coil, NEMA Style
Also known as: 662073729488, 700-P000A2

Specifications

Amps: 10
Volts AC Control: 240
Mounting: Surface
Type: Power Relay
Amps: 10
Mounting: Surface
Volts AC Control: 240
Type: Power Relay