4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic

Item #: 25554
Cat #: 187
UPC: 050169001875
Sign In or Register to view pricing and more.
Documents & Guides
4" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 22.5". Attaches to Switch Boxes.

Overview

4" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 22.5". Attaches to Switch Boxes.
Extension rings provide additional cubic capicity. May be used an an outlet box fro surface conduit. Constructed from 1/16 in. pre-galvanized steel.
Also known as: 050169001875, 187, Switchback box, Back out box, Takeoff Box, Window box, device back box, sg to 4sq ext box, Take off box, E-A BOX, Ackerman box, Life Saver, snoopies, single gang to 4 square extension ring, TP422, California Box, Box buddy, Add-A-Box, Hollywood Box

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Gangs: 1
Color: Silver
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 22.500 inĀ³
Knockout Diameter: 1/2 in, 3/4 in
Color: Silver
Depth: 1 1/2 in
Gangs: 1
Material: Steel
Cubic Inches: 22.500 inĀ³

Customer Reviews

No reviews for this product
(0)