Selector Switch, Metal, Lever, Black, 30mm, 3 Positions, Spring Return to Center, 2NO/NC

Item #: 25559

Cat #: 9001KS53FBH2

UPC: 785901035282

to view pricing and more.
Selector Switch, Harmony 9001K, Metal, Lever Handle, Black, 30 mm, 3 Positions, Spring Return Both Sides to Center, 2 Normally Open/Normally Closed Contacts, 10 Amp, 600 Volt AC

Overview

Selector Switch, Harmony 9001K, Metal, Lever Handle, Black, 30 mm, 3 Positions, Spring Return Both Sides to Center, 2 Normally Open/Normally Closed Contacts, 10 Amp, 600 Volt AC

This selector switch provides a versatile interface for controlling your machines It provides an effective manner to set your machine in various operating modes It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with simple screw-clamp connections High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 6, 12 and 13)

Also known as: 785901035282, 9001KS53FBH2

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65