
0.5A Time-Delay Midget Fuse, Fiber, 13/32" x 1-1/2", 500V
Item #: 25568
Cat #: FNQ-1/2
UPC: 051712786225
to view pricing and more.
Documents & Guides
Fuse, 1/2 Amp, Time-Delay, Midget, 13/32 Inch x 1-1/2 Inch, 500 Volt, TRON, 10,000A Interrupting Rating, Fiber Tube, Nickel Plated Brass Endcaps
Overview
Fuse, 1/2 Amp, Time-Delay, Midget, 13/32 Inch x 1-1/2 Inch, 500 Volt, TRON, 10,000A Interrupting Rating, Fiber Tube, Nickel Plated Brass Endcaps
Also known as: 051712786225, FNQ-1/2
Specifications
| Diameter: | 13/32 in |
| Volts AC: | 500 |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Color: | Orange |
| Mounting: | Cartridge |
| Class: | Midget |
| Amps: | 0.500 |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Color: | Orange |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 500 |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Amps: | 0.500 |