Solar Panel, 435 Watt, Bifacial

Item #: 2557026

Cat #: HIN-T435NF(BK)

UPC:

to view pricing and more.
Solar Panel, 435 Watt, Bifacial, TopCon Commercial Series, 108 Half-Cut Cell, 67.8 x 44.600 x 1.200 Inch, Aluminum Frame With Silver Finish

Overview

Solar Panel, 435 Watt, Bifacial, TopCon Commercial Series, 108 Half-Cut Cell, 67.8 x 44.600 x 1.200 Inch, Aluminum Frame With Silver Finish

Hyundai's Premium N-Type TOPCon Solar Panels feature a 22.90% high efficiency rate, higher bifaciality, long term reliability for use in commercial and utility applications.

Also known as: HIN-T435NF(BK)

Specifications

Color: Silver
Material: Aluminum
Wattage: 435
Connector Type: MC4
Number of Cells: 108
Color: Silver
Wattage: 435
Number of Cells: 108
Material: Aluminum
Connector Type: MC4