SPLITTER BOX 4 WIRE 225AMP

Item #: 2557253

Cat #: ASB224R

UPC: 783510138738

Sign In or Register to view pricing and more.

Overview

SPLITTER BOX 4 WIRE 225AMP

Splitter Box, Type 1 splits feeder circuit conductors into multiple branch circuit conductors and comes with pre-installed terminal blocks for three- and four-wire power distribution systems.

Also known as: 783510138738, ASB224R

Specifications

Height: 16 in
Depth: 5 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 16 in
Finish: Powder Coated
Weight: 17.600 lb
Height: 16 in
IP/NEMA Rating: NEMA 1
Width: 16 in
Weight: 17.600 lb
Depth: 5 in
Color: Gray
Finish: Powder Coated