Solar Panel, Commercial Series, 580 Watts, Bifacial

Item #: 2557832

Cat #: SIL-580-XM+

UPC:

to view pricing and more.
Solar Panel, Commercial Series, 580 Watt, Bifacial, 144 Half-Cell, 1500 Volt DC, 89.700 x 44.60 x 1.4 Inch (35mm Frame), 62.800 Pounds, Aluminum With Silver Finish

Overview

Solar Panel, Commercial Series, 580 Watt, Bifacial, 144 Half-Cell, 1500 Volt DC, 89.700 x 44.60 x 1.4 Inch (35mm Frame), 62.800 Pounds, Aluminum With Silver Finish

Silfab Commercial NTC utilizes next-generation N-type solar cells, contributing to significantly higher efficiency levels and longevity while maximizing energy production and reduced degradation over time. An industry-leading warranty and US-manufactured product means tier-one quality you and your projects can trust.

Also known as: SIL-580-XM+

Features & Benefits

  • Improved Low-Light Performance
  • Improved Shade Tolerance
  • Increased Performance in High Temperatures
  • Efficient Bifacial Energy Yield
  • Enhanced Durability
  • 25-Year Product Warranty/ 30-Year Performance Warranty
  • Reduced Degradation Rate

Specifications

Color: Black, Silver
Depth: 1.400 in
Volts DC: 1500
Wattage: 580
Number of Cells: 144
Height: 89.700 in
Width: 44.600 in
Color: Black, Silver
Volts DC: 1500
Number of Cells: 144
Width: 44.600 in
Depth: 1.400 in
Wattage: 580
Height: 89.700 in