CT4000 NA AC Station (Head Unit) 2 X Type 1, Level 2, 30A ,1 Phase, 23 Foot Cable

Item #: 2558201

Cat #: CT4025-HD2-GW-LTE

UPC: 810052093079

to view pricing and more.
CT4000 NA AC Station (Head Unit) 2 X Type 1, Level 2, 30 Amp,1 Phase, 23 Foot Cable, 5.700 Inch LCD Display, CCC/RFID Cellular/Wifi Enabled, NEMA 3R, UL Listed

Overview

CT4000 NA AC Station (Head Unit) 2 X Type 1, Level 2, 30 Amp,1 Phase, 23 Foot Cable, 5.700 Inch LCD Display, CCC/RFID Cellular/Wifi Enabled, NEMA 3R, UL Listed

Power the future of EV charging with the CT4000. As one of North America’s leading Level 2 charging solutions, it anchors ChargePoint’s network of over 211,000 activated stations, delivering proven performance at scale. Reduce operating costs with the first ENERGY STAR® certified EV charger, engineered for efficiency without sacrificing power. Serve more drivers with standard SAE J1772™ Level 2 single or dual ports—each providing up to 7.2 kW—and secure locking holsters that keep connectors protected. The CT4000 integrates seamlessly with the top-rated ChargePoint app, so drivers can easily find and reserve stations, tap to charge, and track their usage. Elevate your site with reliable, efficient, and driver-preferred charging that helps you attract more EV drivers and scale with confidence.

Also known as: 810052093079, CT4025-HD2-GW-LTE

Specifications

Mounting: Bollard
Phase: 1
Amps: 30
Length: 23 ft
Wattage: 7.200 kW
IP/NEMA Rating: NEMA 3R
Number of Ports: 2
Connector Type: SAE J1772
Volts AC: 208/240
Mounting: Bollard
Amps: 30
Wattage: 7.200 kW
Number of Ports: 2
Volts AC: 208/240
Phase: 1
Length: 23 ft
IP/NEMA Rating: NEMA 3R
Connector Type: SAE J1772