Level 2 Charging Station, 50A, Dual Port, Pedestal Mount

Item #: 2558213

Cat #: CP6020B-HD-GW-LTE-DUAL-ES-50A

UPC: 810052094441

to view pricing and more.
Documents & Guides
Level 2 Electric Vehicle Charging Station, 50A, Dual Port, Pedestal Mount, 18 Foot Cable, 8 Inch Touch Display, No Camera, CPIM, Lens, Dual Holster, Energy Star, No Cable, 50A maximum

Overview

Level 2 Electric Vehicle Charging Station, 50A, Dual Port, Pedestal Mount, 18 Foot Cable, 8 Inch Touch Display, No Camera, CPIM, Lens, Dual Holster, Energy Star, No Cable, 50A maximum

The CP6000 brings enhanced charging speeds in a modular station designed for durability and ease of servicing. Reach any EV driver with a solution that is perfect for workplaces, automobile dealerships, hospitality properties and other businesses. Exceed the requirements of any project today and prepare your organization for whatever the future of EV charging brings.

Also known as: 810052094441, CP6020B-HD-GW-LTE-DUAL-ES-50A

Features & Benefits

  • Maximize utilization and reduce wait times by allowing drivers to use any station regardless of their connector type.
  • Universal, adapter-free EV compatibility
  • Simplify site planning and save money with NACS (Tesla) and J1772 connectors in each port.
  • Omni Port is available for CP6000 and Express Plus with PL2000.
  • Avoid electrical upgrades and control electricity costs while serving more drivers with advanced energy management features.
  • Prepare your site for tomorrow’s larger vehicles with configurations providing up to 19.2kW (80A) per port.
  • Deter further damage with ChargePoint® Protect, a system that detects cable cutting in real time and triggers audible and visual alarms on nearby stations.
  • Thwart theft attempts with cut-resistant cable options, now available for new and existing CP6000 stations.
  • Identify issues faster with LED indicators that display charger status in real time.
  • Meet the needs of most cars on the road today with standard output of up to 12kW (50A) per port.

Specifications

Volts AC: 240
Amps: 50
Wattage: 12 kW
Connector Type: SAE J1772
Volts AC: 240
Wattage: 12 kW
Amps: 50
Connector Type: SAE J1772