ACS 600V DISTRIBUTION BLK 310A 3 POLE

Item #: 2558375

Cat #: LD33554-3

UPC: 079458972351

to view pricing and more.
Documents & Guides
No Documents Available
ACS 600V DISTRIBUTION BLK 310A 3 POLE

Overview

ACS 600V DISTRIBUTION BLK 310A 3 POLE

POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover. Applications: Typical applications include heating, air conditioning and refrigeration systems, elevator systems, material handling equipment, control panels, motor controls, switchgear, and anywhere power needs to be distributed to more than one load.

Also known as: 079458972351, LD33554-3

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Color: Black
Amps: 310
Volts AC: 600
Material: Aluminum
Allowable Gauge Range: 14 - 2/0, 6 - 350
Poles: 3
Mounting: Surface
Amps: 310
Material: Aluminum
Volts DC: 600
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 2/0, 6 - 350