DUAL-ELEMENT TIME-DELAY PLUG FUSE

Item #: 2558381

Cat #: SOO03.2

UPC: 079458410495

to view pricing and more.
Documents & Guides
DUAL-ELEMENT TIME-DELAY PLUG FUSE

Overview

DUAL-ELEMENT TIME-DELAY PLUG FUSE

SOO Fuses are dual-element time delay Type S fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Applications: The National Electric Code now permits Edison-base fuses to be used only for replacements in existing installations, and then, only when there is no evidence of overfusing or tampering. All new Edison-based fuse holders must have Type S fuse adapters installed before they are placed in service. Designed to prevent installation of wrong size fuses, Type S Adapters (SAO series) screw into Edison-base fuse holders so they may accept Type S fuses. Once installed the adapters cannot be removed. To prevent shunting of open fuses or overfusing, and to reduce nuisance fuse opening, it is recommended that SAO adapters with properly rated SLO or SOO series fuses be installed in all Edison-base fuse holders.

Also known as: 079458410495, SOO03.2

Specifications

Speed: Time Delay, Slow Blow
Mounting: Plug
Type: Plug Fuse
Volts AC: 125
Amps: 3.200
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Type: Plug Fuse
Amps: 3.200
Mounting: Plug
Volts AC: 125
Interrupt Rating DC: 10 kA