LED 12W TRACK HEAD SMALL CYL BR NICK 36 DEG.

Item #: 2558498

Cat #: TH477

UPC: 045923404771

to view pricing and more.
LED 12W TRACK HEAD SMALL CYL BR NICK 36 DEG.

Overview

LED 12W TRACK HEAD SMALL CYL BR NICK 36 DEG.

Satco's TH477 12-watt small cylinder track head is a sleek lighting solution for residential and commercial applications. This brushed Nickel fixture is dimmable, durable, and has a 36 degree beam spread. Versatile and contemporary, this track head delivers 30,000 hours of warm white light.

Also known as: 045923404771, TH477

Specifications

Lumens: 1020
Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 1020
Wattage: 12
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Standards: California Proposition 65
Dimmable: Yes