Custom Engraved Nameplate, 22mm, White, Plastic, Jumbo, 800F

Item #: 255855

Cat #: 800F-35BE100L

UPC: 781180147883

to view pricing and more.
Documents & Guides
Custom Engraved Nameplate, 22mm, Black Background, Plastic, Over Size, 30mm x 50mm, 800F Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.

Overview

Custom Engraved Nameplate, 22mm, Black Background, Plastic, Over Size, 30mm x 50mm, 800F Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.
Also known as: 781180147883, 800F-35BE100L

Specifications

Size: Jumbo
Family / Style: 800F
Color: Black
Material: Plastic
Size: Jumbo
Color: Black
Family / Style: 800F
Material: Plastic