LED Exit, Red Letters

Item #: 255876

Cat #: LPXH70RWHDH

UPC: 662401904358

Sign In or Register to view pricing and more.
Combo Unit, Remote Capacity, Led-exit, (2) 5.4w Incandescent Lamps-emergency, White Housing, Universal Face, Red Letters

Overview

Combo Unit, Remote Capacity, Led-exit, (2) 5.4w Incandescent Lamps-emergency, White Housing, Universal Face, Red Letters
Also known as: 662401904358, LPXH70RWHDH

Specifications

Volts DC: 6
Material: Polycarbonate
Color: White/Red
Wattage: 5.400
Light Technology: LED
Volts AC Range: 120 - 277
Volts DC: 6
Color: White/Red
Light Technology: LED
Material: Polycarbonate
Wattage: 5.400
Volts AC Range: 120 - 277