5" & 6" Onyx Tunable LED Retrofit Reflector With Selectable CCT, 120V, 16.500W, Black

Item #: 2558818

Cat #: NOXAC-5631TWBB

UPC: 732180831968

to view pricing and more.
5 Inch & 6 Inch Onyx Tunable LED Retrofit Reflector With Selectable CCT, 120 Volt, 16.500 Watt, 1150 Lumens, 2700/3000/3500/4000/5000K, 90+ CRI, Black

Overview

5 Inch & 6 Inch Onyx Tunable LED Retrofit Reflector With Selectable CCT, 120 Volt, 16.500 Watt, 1150 Lumens, 2700/3000/3500/4000/5000K, 90+ CRI, Black

5″/6″ AC Onyx Retrofit Series requires no driver and allows for a sleek design. Spun aluminum construction provides clean sharp edges and is suitable for use with most 5” and 6″ recessed housings. Deep-regressed optics and round aperture deliver even and glare-free illumination.

Also known as: 732180831968, NOXAC-5631TWBB

Features & Benefits

  • Five Selectable CCT(2700K / 3000K / 3500K / 4000K / 5000K)
  • Includes medium base socket adapter for easy retrofitting in 5″/6″ recessed housings
  • Dimmable
  • AC LED (No Driver)
  • Certified to the high efficacy requirements of California Title 24 JA8-2025

Specifications

Wattage: 16.500
Volts AC: 120
Lumens: 1150
Color: Black
Color Rendering Index (CRI): 90+
Color Temperature: 2700 to 5000 (Warm to Cool White)
Wattage: 16.500
Lumens: 1150
Color Rendering Index (CRI): 90+
Volts AC: 120
Color: Black
Color Temperature: 2700 to 5000 (Warm to Cool White)