Sign In or Register to view pricing and more.
Documents & Guides
SRLT UEL1WHSD EMER PATHWAY LTG W/POLYCARB LENS
Overview
SRLT UEL1WHSD EMER PATHWAY LTG W/POLYCARB LENS
Also known as: UEL1WHSD
Specifications
Volts AC: | 120/277 |
Material: | Polycarbonate, Aluminum |
Wattage: | 12 |
Color: | White |
Volts DC: | 12 |
IP/NEMA Rating: | NEMA 4X |
Volts AC: | 120/277 |
Wattage: | 12 |
Volts DC: | 12 |
Material: | Polycarbonate, Aluminum |
Color: | White |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)