Transformer, Dry Type, 7kVA, 240/480V Primary, 120/240V Secondary

Item #: 255898

Cat #: 7S40F

UPC: 785901359586

to view pricing and more.
Documents & Guides
Transformer, Dry Type, 7 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise

Overview

Transformer, Dry Type, 7 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise

Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 1 phase, and has a rated power of 7.5 KVA. This transformer has a primary voltage of 480 V, and a secondary voltage of 120/240 V. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of painted sheet steel. Dimensions for this transformer are 14.75 in (H), 9.75 in (W), 11.75 in (D). This product complys to UL & CSA standards.

Also known as: 785901359586, 7S40F

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 7kVA
Secondary Voltage: 120/240
Phase: 1
Primary Voltage: 240/480
Secondary Voltage: 120/240
Type: Dry Type Transformer
Volt Amps: 7kVA