High Torque Impact Wrench With 1/2 Inch Pin Detent

Item #: 2559778

Cat #: 2966-20

UPC: 045242601530

to view pricing and more.
Documents & Guides
High Torque Impact Wrench With 1/2 Inch Pin Detent, 2000 RPM, 7.300 Inch Length, 4-Mode Drive Control

Overview

High Torque Impact Wrench With 1/2 Inch Pin Detent, 2000 RPM, 7.300 Inch Length, 4-Mode Drive Control

Our M18 FUEL™ ½” High Torque Impact Wrench w/ Pin Detent delivers up to 900 ft-lbs of fastening torque, greater access in tight spaces, and greater durability. The POWERSTATE™ Brushless Motor delivers up to 900 ft-lbs of Fastening Torque and 1,100 ft-lbs of Nut-Busting Torque, providing users with greater power for the most demanding applications. At 7.3” in length, the compact size gives users greater access in tight spaces. The robust design allows users to tackle the most demanding applications on the jobsite all while prolonging tool performance.

Also known as: 045242601530, 2966-20

Specifications

Diameter: 1/2 in
Color: Black/Red
Length: 7.300 in
RPM: 2000
Diameter: 1/2 in
Length: 7.300 in
Color: Black/Red
RPM: 2000