4" Round Plaster Ring, 1-Device, 1/2" Raised, Non-Metallic

Item #: 25598

Cat #: A471

UPC: 034481101529

to view pricing and more.
Documents & Guides
4 Inch Round, 1-Device, 1/2 Raised, Plaster Ring, Non-Metallic, Color: Blue, Cubic Inches: 3.2 Inch

Overview

4 Inch Round, 1-Device, 1/2 Raised, Plaster Ring, Non-Metallic, Color: Blue, Cubic Inches: 3.2 Inch

Carlon round plaster rings are produced from a special high heat resistant engineered plastic material developed specifically for fixture support. • Listed for fixture support up to 50 lbs

Also known as: 034481101529, A471

Specifications

Color: Blue
Material: Non-Metallic
Depth: 1/2 in
Cubic Inches: 3.200 in³
Color: Blue
Depth: 1/2 in
Material: Non-Metallic
Cubic Inches: 3.200 in³