
LED ROUND HIGH BAY SWITCHABLE LUMENS- 24000LM 27000LM AND 30000LM 120-347V SWITCHABLE CCT- 3500K
Item #: 2560140
Cat #: REBL-ALO16-UVOLT-SWW3-80CRI-DWH-M2
UPC: 197590119370
to view pricing and more.
Documents & Guides
LED ROUND HIGH BAY SWITCHABLE LUMENS- 24000LM 27000LM AND 30000LM 120-347V SWITCHABLE CCT- 3500K 4000K AND 5000K 80 COLOR RENDERING INDEX WHITE MASTER PACK OF 2
Overview
LED ROUND HIGH BAY SWITCHABLE LUMENS- 24000LM 27000LM AND 30000LM 120-347V SWITCHABLE CCT- 3500K 4000K AND 5000K 80 COLOR RENDERING INDEX WHITE MASTER PACK OF 2
Ideal one-for-one replacement of traditional HID and fluorescent lighting. For use in Industrial applications including warehousing, retail spaces, and manufacturing environments with mounting heights ranging from 10' +
Also known as: 197590119370, REBL-ALO16-UVOLT-SWW3-80CRI-DWH-M2
Specifications
| Color: | Gloss White |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 27000, 34000, 24000, Selectable |
| Mounting: | Pendant, Hook/Cord |
| Wattage: | 150, 170, 200, Selectable |
| Color Rendering Index (CRI): | 80 |
| Shape: | Round |
| Type: | LED Fixture, 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 347 |
| Color: | Gloss White |
| Lumens: | 27000, 34000, 24000, Selectable |
| Wattage: | 150, 170, 200, Selectable |
| Shape: | Round |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Mounting: | Pendant, Hook/Cord |
| Color Rendering Index (CRI): | 80 |
| Type: | LED Fixture, 0-10V Dimming |
| Volts AC Range: | 120 - 347 |