Grounding Busbar, w/Insulators and Brackets, EE, 16" x 2" x 0.25"

Item #: 2560557

Cat #: EGBA14216EE

UPC: 782856588757

to view pricing and more.
Documents & Guides
GRD BAR ASSY 1/4INX2INX16IN C11000 CU EE PATTERN

Overview

GRD BAR ASSY 1/4INX2INX16IN C11000 CU EE PATTERN

Common earthing point for multiple electrical panels and devices.

Also known as: 782856588757, EGBA14216EE

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Length: 16 in
Product Thickness: 0.250 in
Width: 2 in
Length: 16 in
Material: Copper
Product Thickness: 0.250 in