2
more

12 WATT LED DIRECT WIRE LOW PROFILE DOWNLIGHT 6 INCH ROUND STARFISH IOT TUNABLE WHITE AND RGB 12
Item #: 2560753
Cat #: S11562
UPC: 045923115622
to view pricing and more.
Documents & Guides
12 WATT LED DIRECT WIRE LOW PROFILE DOWNLIGHT 6 INCH ROUND STARFISH IOT TUNABLE WHITE AND RGB 120 VOLT 90 CRI WHITE FINISH
Overview
12 WATT LED DIRECT WIRE LOW PROFILE DOWNLIGHT 6 INCH ROUND STARFISH IOT TUNABLE WHITE AND RGB 120 VOLT 90 CRI WHITE FINISH
SATCO|NUVO’s S11562 LED Slimfit Downlight with STARFISH technology is the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperatures from 2000K warm white to 5000K natural light or choose from millions of colors on the RGB spectrum, all from your mobile device. Offered in 6-inch round with a flat lens, this slimfit downlight is ideal for transforming residential and multi-family environments. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings so it can be easily incorporated into your smart home.
Also known as: 045923115622, S11562
Specifications
| Size: | 6 in |
| Color Temperature: | 5000 (Bright White), 2000 (Warm White), Selectable |
| Wattage: | 12 |
| Volts AC: | 120 |
| Color: | White |
| Lumens: | 750 |
| Standards: | California Proposition 65 |
| Dimmable: | Yes |
| Size: | 6 in |
| Wattage: | 12 |
| Color: | White |
| Standards: | California Proposition 65 |
| Color Temperature: | 5000 (Bright White), 2000 (Warm White), Selectable |
| Volts AC: | 120 |
| Lumens: | 750 |
| Dimmable: | Yes |